Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia
Mfr # QSPD-040-140X
Zoro # G0998526
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.120"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 140 Degrees
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-040-140X
- Zoro # G0998526
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.120" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0400" |
Radius | 0.0390" |
Max. Bore Depth | 1.255" |
Details
Point Angle | 140 Degrees |
Number of Flutes | 2 |
Finish | AlTiN |
Description
0.0400" Drill DIA x 0.120" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- DRILL AMERICA #10-40 HSS Plug Hand Tap (DWTST10-40P)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- BLAIR Cutter 1-1/2" (BLR11368)
- Micro 100 Countersinks, Center Drills & Spotting Drills