Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Number of Flutes: 2
Mfr # QSPD-040-090X
Zoro # G1002979
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.120"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 90 Degrees
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-040-090X
- Zoro # G1002979
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.120" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0400" |
Radius | 0.0390" |
Max. Bore Depth | 1.255" |
Details
Point Angle | 90 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
Description
0.0400" Drill DIA x 0.120" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02018)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- Micro 100 Countersinks, Center Drills & Spotting Drills