Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN
Mfr # QSPD-040-120
Zoro # G0999086
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.120"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-040-120
- Zoro # G0999086
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.120" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0400" |
Max. Bore Depth | 1.255" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.0400" Drill DIA x 0.120" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Clip, 1/2 " Dr (J2592)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- Micro 100 Countersinks, Center Drills & Spotting Drills