Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0350" Drill dia, Shank Dia.: 3/16"
Mfr # QSPD-035-090
Zoro # G0992180
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.105"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 90 Degrees
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-035-090
- Zoro # G0992180
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.105" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0350" |
Max. Bore Depth | 1.270" |
Radius | 0.0390" |
Details
Point Angle | 90 Degrees |
Finish | UN |
Number of Flutes | 2 |
Description
0.0350" Drill DIA x 0.105" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 15/16" 6 Point SAE S (CMMT43020)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Blind Tap, Steel (GN5C----F4-B-22)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-G)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- Micro 100 Countersinks, Center Drills & Spotting Drills