Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0350" Drill dia, Flute Length: 0.105"
Mfr # QSPD-035-140X
Zoro # G0991894
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 0.105"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 0.0350"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-035-140X
- Zoro # G0991894
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.105" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0350" |
Radius | 0.0390" |
Max. Bore Depth | 1.270" |
Details
Finish | AlTiN |
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Description
0.0350" Drill DIA x 0.105" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 13/32 (C97323)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- M.A. FORD 1/4 in Size, Carbide, Straight Shank (20525000T)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- Micro 100 Spotting Drills