Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Point Angle: 120 Degrees
Mfr # QSPD-030-120
Zoro # G0989268
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.090"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-030-120
- Zoro # G0989268
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.090" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0300" |
Radius | 0.0390" |
Max. Bore Depth | 1.285" |
Details
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Finish | UN |
Description
0.0300" Drill DIA x 0.090" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-187 Mag Darby, Straight 36", Comfort Grip Handle (22-187)
- FELO Torque Handle, 13 to 26"/lbs. (10000206)
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Fine Tip C (TZ-204N)
- STARRETT Tap and Drill Gage, 1-60 (185)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- Micro 100 Countersinks, Center Drills & Spotting Drills