Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Number of Flutes: 2
Mfr # QSPD-030-140X
Zoro # G0988157
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.090"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Finish AlTiN
- Drill Size 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-030-140X
- Zoro # G0988157
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.090" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0300" |
Max. Bore Depth | 1.285" |
Radius | 0.0390" |
Details
Finish | AlTiN |
Point Angle | 140 Degrees |
Number of Flutes | 2 |
Description
0.0300" Drill DIA x 0.090" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-11-06)
- TOOLPRO Shadowline Cutter for Ceiling Tiles (TP05110)
- EAZYPOWER Tee Star, T35, 1" (12217)
- GREENLEE Stud, Draw-3/8 (1614SSP)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- Micro 100 Spotting Drills