Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Flute Length: 0.090"
Mfr # QSPD-030-140
Zoro # G0994597
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.090"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 140 Degrees
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-030-140
- Zoro # G0994597
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.090" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0300" |
Max. Bore Depth | 1.285" |
Radius | 0.0390" |
Details
Point Angle | 140 Degrees |
Finish | UN |
Number of Flutes | 2 |
Description
0.0300" Drill DIA x 0.090" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaCut Hole Cutter Kit Fractional, Clamshell (11075C)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (22UV64)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- Micro 100 Countersinks, Center Drills & Spotting Drills