Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN
Mfr # QSPD-030-090
Zoro # G0997467
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.090"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-030-090
- Zoro # G0997467
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.090" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0300" |
Max. Bore Depth | 1.285" |
Radius | 0.0390" |
Details
Number of Flutes | 2 |
Finish | UN |
Point Angle | 90 Degrees |
Description
0.0300" Drill DIA x 0.090" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-20 Carbon Steel Hex Die (DWTSH1-1/4-20)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3404-22, 2457-20)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- WESTWARD Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel (4PM06)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- Micro 100 Spotting Drills