Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: AlTiN
Mfr # QSPD-030-090X
Zoro # G0998429
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.090"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 90 Degrees
- Drill Size 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-030-090X
- Zoro # G0998429
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.090" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0300" |
Max. Bore Depth | 1.285" |
Radius | 0.0390" |
Details
Point Angle | 90 Degrees |
Number of Flutes | 2 |
Finish | AlTiN |
Description
0.0300" Drill DIA x 0.090" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETOL GEARENCH Double-End Valve Wheel Wrench (VW0)
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7110)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- Micro 100 Countersinks, Center Drills & Spotting Drills