Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0250" Drill dia, Flute Length: 0.075"
Mfr # QSPD-025-140X
Zoro # G0987700
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 0.075"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Number of Flutes 2
- Drill Size 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-025-140X
- Zoro # G0987700
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.075" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0250" |
Radius | 0.0390" |
Max. Bore Depth | 1.300" |
Details
Number of Flutes | 2 |
Finish | AlTiN |
Point Angle | 140 Degrees |
Description
0.0250" Drill DIA x 0.075" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H030SB)
- TOOLPRO 6 in Hammer Head Joint Knife (TP03250)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD5)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- Micro 100 Countersinks, Center Drills & Spotting Drills