Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0200" Drill dia, Shank Dia.: 3/16"
Mfr # QSPD-020-090X
Zoro # G0993468
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.060"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Finish AlTiN
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-020-090X
- Zoro # G0993468
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.060" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0200" |
Radius | 0.0390" |
Max. Bore Depth | 1.315" |
Details
Finish | AlTiN |
Number of Flutes | 2 |
Point Angle | 90 Degrees |
Description
0.0200" Drill DIA x 0.060" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spare Hook For Wheel-Hub Puller (1.61/H)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- IRWIN DRILL BIT 27/64"" COBALT (3016127)
- H & H INDUSTRIAL PRODUCTS Pro-Series 3/8" Sk16 Lyndex Style Collet (3901-5448)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- Micro 100 Spotting Drills