Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0200" Drill dia, Point Angle: 120 Degrees
Mfr # QSPD-020-120
Zoro # G0993355
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.060"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Finish UN
- Drill Size 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-020-120
- Zoro # G0993355
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.060" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0200" |
Max. Bore Depth | 1.315" |
Radius | 0.0390" |
Details
Finish | UN |
Number of Flutes | 2 |
Point Angle | 120 Degrees |
Description
0.0200" Drill DIA x 0.060" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD22233)
- GREAT NECK 14-In Bolt Cutters (BC14)
- PROTO 3/8" Drive Retaining Ring Red Plastic Coated (JRR37567)
- CRAFTSMAN Tool Accessories, 4-Rail Socket Holder (CMMT99419)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- BLAIR Cutter, 7/8" (11340)
- Micro 100 Countersinks, Center Drills & Spotting Drills