Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0200" Drill dia, Overall Length: 1-1/2"
Mfr # QSPD-020-140
Zoro # G0988726
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.060"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 0.0200"
- Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSPD-020-140
- Zoro # G0988726
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.060" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0200" |
Radius | 0.0390" |
Max. Bore Depth | 1.315" |
Details
Point Angle | 140 Degrees |
Number of Flutes | 2 |
Finish | UN |
Description
0.0200" Drill DIA x 0.060" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- MITYVAC Vacuum Line Caps (MITMVA6004)
- WILLIAMS Hand Ratchet, Round, 1/2" Drive, 15" L (S-53A)
- HHIP .200" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0766)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- Micro 100 Countersinks, Center Drills & Spotting Drills