Shop All Spotting Drills
Micro 100
Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Shank Dia.: 3/16"
Mfr # QSPD-015-140
Zoro # G0994615
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.045"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Drill Size 1/64"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSPD-015-140
- Zoro # G0994615
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.045" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 1/64" |
Radius | 0.0390" |
Max. Bore Depth | 1.330" |
Details
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Finish | UN |
Description
0.0150" (1/64) Drill DIA x 0.045" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-12084 10 Inch Round Smooth (183-12084)
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- HHIP 1/8" R8 End Mill Holder (3900-0100)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, Metric, 8 to 22 mm, 15-Piece (CP53000-15MX)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- HHIP .315 X 3-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1010)
- Micro 100 Spotting Drills