Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.3125" (5/16) Drill dia, Finish: UN
Mfr # QSD-312
Zoro # G0995866
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"
- Overall Length 2-1/2"
- Flute Length 0.860"
- Finish UN
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSD-312
- Zoro # G0995866
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Overall Length | 2-1/2" |
Flute Length | 0.860" |
Shank Dia. | 5/16" |
Max. Bore Depth | 1.272" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.3125" (5/16) Drill DIA x 0.860" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- REGAL CUTTING TOOLS 3/8-24 H3 3 Flt. Bottom Hand Tap (008462AS)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- DRILL AMERICA 1-1/2"x 6" Spade Bit (DMS71-0018)
- WOODOWL Spade Bit 16" x 7/8" (01611)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- X1 TOOLS 7/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2088x1)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/8 x 6 in. (36424)
- Micro 100 Solid Spade Drill Bits