Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.3125" (5/16) Drill dia, Finish: AlTiN
Mfr # QSD-312X
Zoro # G0995884
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"
- Overall Length 2-1/2"
- Flute Length 0.860"
- Finish AlTiN
- Max. Bore Depth 1.272"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSD-312X
- Zoro # G0995884
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Overall Length | 2-1/2" |
Flute Length | 0.860" |
Max. Bore Depth | 1.272" |
Shank Dia. | 5/16" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.3125" (5/16) Drill DIA x 0.860" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 3KD-3 Plain Bearing Heavy Duty 5/8" Chuck (6228)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- IRWIN Spade Bit, 1 1/8 In (88818)
- DRILL AMERICA 3/8"x16" Spade Bit (DMS71-1603)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-3/8 x 6 in. (36488)
- WOODOWL Spade Bit 6" x 9/16" (00606)
- Micro 100 Drill Bits