Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.2500" (1/4) Drill dia, Overall Length: 2"
Mfr # QSD-250
Zoro # G0993154
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Overall Length 2"
- Flute Length 0.679"
- Finish UN
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSD-250
- Zoro # G0993154
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 2" |
Flute Length | 0.679" |
Shank Dia. | 1/4" |
Max. Bore Depth | 1.272" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.2500" (1/4) Drill DIA x 0.679" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS, Even (21ML31)
- SURTEK Hammer Drill Bit 1/4 x 4" straight shank (119156)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- IRWIN Spade Bit (88885)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- X1 TOOLS 7/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2044x1)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- WOODOWL Spade Bit 6" x 9/16" (00606)
- Micro 100 Drill Bits