Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.1875" (3/16) Drill dia, Overall Length: 2"
Mfr # QSD-187X
Zoro # G0986039
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16"
- Overall Length 2"
- Flute Length 0.567"
- Finish AlTiN
- Max. Bore Depth 1.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSD-187X
- Zoro # G0986039
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/16" |
Overall Length | 2" |
Flute Length | 0.567" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.1875" (3/16) Drill DIA x 0.567" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- WOLFCRAFT 3751 Dowel Pro Doweling Jig Aluminum (WO10112)
- RITCHIE COMPASS Ritchie Compass F-82W 3" Voyager Compass - White (F-82W)
- CRESCENT 12" Self-Adjusting Dual Material Pipe Wrench (CPW12)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 in. (36280)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2110-P2)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2170)
- MORSE Spade Bit, Series: WSB, 13/16 in dia, 6 in OAL, 1/4 in Shank (WSB812)
- Micro 100 Drill Bits