Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.1250" (1/8) Drill dia, Finish: UN
Mfr # QSD-125
Zoro # G0996800
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8"
- Overall Length 1-1/2"
- Flute Length 0.428"
- Finish UN
- Max. Bore Depth 1.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSD-125
- Zoro # G0996800
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/8" |
Overall Length | 1-1/2" |
Flute Length | 0.428" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.1250" (1/8) Drill DIA x 0.428" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBBH06-12'6)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1355)
- MAYHEW Chisel, 1/4in. Tip, 5in. L, Cold (70200)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x6)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2020)
- X1 TOOLS 1 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3100x1)
- DIABLO Demo Demon 1 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4050)
- WOODOWL Spade Bit 4-3/4" x 3/4" (00409)
- Micro 100 Solid Spade Drill Bits