Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.0938" Drill dia, Finish: AlTiN
Mfr # QSD-093X
Zoro # G0998648
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0938"
- Overall Length 1-1/2"
- Flute Length 0.445"
- Finish AlTiN
- Max. Bore Depth 1.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSD-093X
- Zoro # G0998648
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 0.0938" |
Overall Length | 1-1/2" |
Flute Length | 0.445" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.0938" Drill DIA x 0.445" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-290 Sheepskin Applicator (24-290)
- YG-1 TOOL CO 3 Flute Long 45 Degree Helix Ticn-Coated Alu-Power (36598TC)
- CEDARBERG Snap-Loc Systems ™ 1/2 Male Snap-Loc x 1/2 Male BSPT Dark Grey 10 (8550-393)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (76 03 125)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- DIABLO Speedemon Spade Bit Range Provides, PK9 (DSP2930-S9)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x12)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 20 Bits by X1 Tools (X1E-CON-BIT-SPA-2081x20)
- IRWIN Spade Bit, 3/4 In (88812)
- Micro 100 Solid Spade Drill Bits