Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Finish: UN
Mfr # QSD-062
Zoro # G0996146
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16"
- Overall Length 1-1/2"
- Flute Length 0.289"
- Finish UN
- Max. Bore Depth 1.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSD-062
- Zoro # G0996146
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Overall Length | 1-1/2" |
Flute Length | 0.289" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.0625" (1/16) Drill DIA x 0.289" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2, A-Z, #1-# 60 (57728)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/8 x 6 in. (36424)
- DRILL AMERICA 1/2" Carbide Spade Drill Bit (DMO1/2SPADE)
- VULCAN Spade Garden Sq Pt Fib Hdl29In (34540)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- IRWIN Spade Bit, 5/8 In (88810)
- Micro 100 Drill Bits