Shop All Hex Keys
Micro 100
Quick Change Hex Key
Mfr # QHT-1
Zoro # G3030338
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Handle Type T-Handle
- Shape Hex
- For Use With HOLDERS
- Type LOCKING AND LOCATING
- End Type Fits Locating/Locking Screws QC-1, -2, -1LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Handle Type | T-Handle |
Shape | Hex |
For Use With | HOLDERS |
Type | LOCKING AND LOCATING |
Item | Hex Key |
Drive | Hex |
End Type | Fits Locating/Locking Screws QC-1, -2, -1LH |
Number of Tips | 1 |
Tether Ready | Yes |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Description
T-Handle Hex Wrench, Fits Locating/Locking Screws QC-1, -2, -1LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 21/64 (70221)
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- MICRO 100 SAE L-Shape Hex Key, 1/8" Tip Size (QHK-1)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- EKLIND 3/16" Pwr T Hex Key (61612)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- EAZYPOWER Hex Key Bit, 5/32", 3-1/2" L (79826/B)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- BETA Beta Tools 000961952 96t Inox & S5 - Set 5 Offset Hexagon Key Wrenches (961952)
- Micro 100 Hex Keys & Hex Key Sets