Shop All Grooving Tools
Micro 100
Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia
Mfr # QFGF-375-093
Zoro # G1000285
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 3/8"
- Groove Width 3/32"
- Min. Bore Dia. 3/8"
- Radius 0.0465"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QFGF-375-093
- Zoro # G1000285
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 3/8" |
Groove Width | 3/32" |
Min. Bore Dia. | 3/8" |
Radius | 0.0465" |
Split Length | 0.260" |
Details
Finish | UN |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.375" (3/8) Min Bore DIA x 0.0930" (3/32) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.0465" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A564)
- CTA MANUFACTURING 36 H.D. Chain Wrench (5052)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- Micro 100 Grooving Tools