Shop All Grooving Tools
Micro 100
Quick Change, Face Grooving Tool Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN
Mfr # QFGF-250-020
Zoro # G1000425
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/4"
- Groove Width 0.0200"
- Finish UN
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QFGF-250-020
- Zoro # G1000425
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Groove Width | 0.0200" |
Radius | 0.0100" |
Min. Bore Dia. | 1/4" |
Split Length | 0.190" |
Details
Finish | UN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.250" (1/4) Min Bore DIA x 0.0200" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0100" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Blade, 14 In, For 13P507 (13P533)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/32 (52466)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- MICRO 100 Grooving Tool (QRR-059-8X)
- MICRO 100 Grooving Tool (RRL-039-4)
- MICRO 100 Grooving Tool (QRR-087-16X)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-020-1000-370)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Radius: 0.0125" (QUP-18025-8)
- Micro 100 Threading & Turning Tools