Shop All Grooving Tools
Micro 100
Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max
Mfr # QFGI-1535X
Zoro # G911239992
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QFGI-1535X
- Zoro # G911239992
- Country of Origin United States
- Category Grooving Tools
Description
0.3650 Min Bore Dia X3/4 Max Bore Depth X 0.1250 1/8 Tooth Width X 0.2500 1/4 Projection X 0.3750 3/8 Shank Dia X 2.00 2 Overall Length - Carbide Quick Change - Face Grooving - Internal Tooth Right Hand, Altin Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- TEKTON 7 Inch Diagonal Cutting Pliers (PCT00007)
- WELLER Crescent Metric and SAE Adjustable Wrench 8 in. L 1 pc (AC28VS)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- MICRO 100 Grooving Tool (QRR-187-12)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-020-625-245)
- MICRO 100 Face Grooving Tool (FGC3-375-039-050X)
- MICRO 100 Grooving Tool (QMFR-020-250-120)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Max. Bore Depth: 1" (UC-50125-16X)
- MICRO 100 Grooving Tool (QRR-187-12X)
- Micro 100 Grooving Tools