Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.5000" (1/2) Shank dia, Number of Flutes: 6
Mfr # QCS-500-060X
Zoro # G0988595
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 60 Degrees
- Length of Cut 0.364"
- Overall Length 3"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-500-060X
- Zoro # G0988595
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.364" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Flute Length | 0.752" |
Details
Number of Flutes | 6 |
Included Angle | 60 Degrees |
Finish | AlTiN |
Description
0.5000" (1/2) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 2", SS (06228)
- WILLIAMS Williams Striking Wrench, 3-1/8" (SFH-1817W)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- BOSCH Battery, Li-Ion, 12 Ah, 18VDC (GBA18V120)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- Micro 100 Chamfer Cutters