Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.5000" (1/2) Shank dia, Finish: AlTiN
Mfr # QCS-500-120X
Zoro # G0991447
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 120 Degrees
- Length of Cut 0.121"
- Overall Length 3"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-500-120X
- Zoro # G0991447
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.121" |
Overall Length | 3" |
Flute Length | 0.274" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 6 |
Included Angle | 120 Degrees |
Finish | AlTiN |
Description
0.5000" (1/2) Shank DIA x 60° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8" Square Smooth File (DIC13147)
- BON TOOL Bon 21-241 Hand Chisel 1-1/4" Carbide Comfort Shape (21-241)
- HHIP 1/8 X 3 in. Precision Parallel Set & 1-2-3 Matched Pair Block Set (9999-0031)
- 3M Professional Caulking Gun, 08993 (08993)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Micro 100 Chamfer Cutters