Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.3750" (3/8) Shank dia
Mfr # QCS-375-090X
Zoro # G0985874
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 90 Degrees
- Length of Cut 0.152"
- Overall Length 2-1/2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-375-090X
- Zoro # G0985874
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.152" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Flute Length | 0.320" |
Details
Number of Flutes | 6 |
Included Angle | 90 Degrees |
Finish | AlTiN |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- DRILL AMERICA 13/16in-20 UNS HSS Plug Tap and 19.00mm HSS 1/2in Shank Drill Bit Kit (POUFS13/16-20)
- BOSCH NailKiller Auger, 7/8In x 7-1/2In, Tube (NKST14)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- CTA MANUFACTURING E-Z Chamfer (3838)
- LINK 1/4 X 2-1/2 Carbide 4Fl 60° Performance Chamfer (90-CB-411)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- Micro 100 Milling Cutters