Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.3750" (3/8) Shank dia, Length of Cut: 0.175"
Mfr # QCS-375-082
Zoro # G0987527
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 82 Degrees
- Length of Cut 0.175"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-375-082
- Zoro # G0987527
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.175" |
Overall Length | 2-1/2" |
Flute Length | 0.365" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 6 |
Included Angle | 82 Degrees |
Finish | UN |
Description
0.3750" (3/8) Shank DIA x 41° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- OLFA Scraper Blades, 4 In, PK10 (BS-10B)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXV5)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960460)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- Micro 100 Chamfer Cutters