Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.3750" (3/8) Shank dia, Flute Length: 0.272"
Mfr # QCS-375-100
Zoro # G0991009
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 100 Degrees
- Length of Cut 0.128"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-375-100
- Zoro # G0991009
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.128" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Flute Length | 0.272" |
Details
Number of Flutes | 6 |
Included Angle | 100 Degrees |
Finish | UN |
Description
0.3750" (3/8) Shank DIA x 50° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/4" Hex Drive Philips, Torx, Hex Impact Bits and Acce (TBBS127)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7---21)
- HYDE TAPING KNIFE PRO SS 12"" (09373)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- Micro 100 Chamfer Cutters