Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.3750" (3/8) Shank dia, Flute Length: 0.210"
Mfr # QCS-375-120
Zoro # G0990327
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 120 Degrees
- Length of Cut 0.088"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-375-120
- Zoro # G0990327
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.088" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Flute Length | 0.210" |
Details
Number of Flutes | 6 |
Included Angle | 120 Degrees |
Finish | UN |
Description
0.3750" (3/8) Shank DIA x 60° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (J6906H)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End (5431085)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X35)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- Micro 100 Chamfer Cutters