Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.3750" (3/8) Shank dia, Finish: UN
Mfr # QCS-375-060
Zoro # G0985619
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 60 Degrees
- Length of Cut 0.264"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-375-060
- Zoro # G0985619
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.264" |
Overall Length | 2-1/2" |
Flute Length | 0.523" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 6 |
Included Angle | 60 Degrees |
Finish | UN |
Description
0.3750" (3/8) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series (ZWEG3603C46S-14' 6)
- BON TOOL Bon 19-189 Pigtail Hook (19-189)
- ALLPAX Scale Bar Spindle Hardware Kit, 3/4"Lx5"W (AX1452)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Micro 100 Milling Cutters