Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.3125" (5/16) Shank dia, Number of Flutes: 6
Mfr # QCS-312-060
Zoro # G0990467
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 60 Degrees
- Length of Cut 0.219"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-312-060
- Zoro # G0990467
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.219" |
Overall Length | 2-1/2" |
Flute Length | 0.435" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 6 |
Included Angle | 60 Degrees |
Finish | UN |
Description
0.3125" (5/16) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- TITAN Ratcheting Pvc Pipe Cutter (TIT15063)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- CTA MANUFACTURING E-Z Chamfer (3838)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- Micro 100 Chamfer Cutters