Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.2500" (1/4) Shank dia
Mfr # QCS-250-082X
Zoro # G0989338
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 82 Degrees
- Length of Cut 0.115"
- Overall Length 2-1/2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-250-082X
- Zoro # G0989338
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.115" |
Overall Length | 2-1/2" |
Flute Length | 0.241" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 6 |
Included Angle | 82 Degrees |
Finish | AlTiN |
Description
0.2500" (1/4) Shank DIA x 41° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- CAL-VAN TOOLS WRENCH COMBO12PT SAE 1 15/16 SATIN FINIS (KTA5071-62)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- DEWALT Circular Saw Blades, 12 in, 100 Teeth (DWA112100)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- Micro 100 Chamfer Cutters