Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.2500" (1/4) Shank dia, Number of Flutes: 6
Mfr # QCS-250-100
Zoro # G0986319
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 100 Degrees
- Length of Cut 0.084"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-250-100
- Zoro # G0986319
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.084" |
Overall Length | 2-1/2" |
Flute Length | 3/16" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 6 |
Included Angle | 100 Degrees |
Finish | UN |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- PFERD Universal Edge Sharpener - (13025)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- Micro 100 Chamfer Cutters