Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.2500" (1/4) Shank dia, Included Angle: 60 Degrees
Mfr # QCS-250-060
Zoro # G0980089
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 60 Degrees
- Length of Cut 0.173"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-250-060
- Zoro # G0980089
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.173" |
Overall Length | 2-1/2" |
Flute Length | 0.346" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 6 |
Included Angle | 60 Degrees |
Finish | UN |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD61/64)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- MOODY TOOL Pin Vise C, Cap .050"- .125" (51-1593)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Micro 100 Milling Cutters