Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.2500" (1/4) Shank dia, Flute Length: 0.241"
Mfr # QCS-250-082
Zoro # G0981367
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Included Angle 82 Degrees
- Length of Cut 0.115"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-250-082
- Zoro # G0981367
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.115" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Flute Length | 0.241" |
Details
Number of Flutes | 6 |
Included Angle | 82 Degrees |
Finish | UN |
Description
0.2500" (1/4) Shank DIA x 41° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11433)
- WERA SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022714001)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- CMT Forstner Bit, 38mm (537.380.31)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- Micro 100 Chamfer Cutters