Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia
Mfr # QCS-187-100X
Zoro # G0984989
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 90 Degrees
- Length of Cut 0.074"
- Overall Length 2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-100X
- Zoro # G0984989
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.074" |
Overall Length | 2" |
Flute Length | 11/64" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 4 |
Included Angle | 90 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End (NYHL-6)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- DIABLO SPEEDemon 5/8 in. X 6 in. L Spade Bit 2 pk (DSP2070-P2)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- LINK 1/4 X 2-1/2 Carbide 4Fl 60° Performance Chamfer (90-CB-411)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- CTA MANUFACTURING E-Z Chamfer (3838)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- Micro 100 Chamfer Cutters