Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia
Mfr # QCS-187-090X
Zoro # G0980825
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 90 Degrees
- Length of Cut 0.074"
- Overall Length 2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-090X
- Zoro # G0980825
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.074" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Flute Length | 11/64" |
Details
Number of Flutes | 4 |
Included Angle | 90 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- IDEAL Blade, Replacement, 66 (35-497)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21005 Size 5 Rawhide Hammer Face (311-21005)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Micro 100 Milling Cutters