Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia
Mfr # QCS-187-082
Zoro # G0985530
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 82 Degrees
- Length of Cut 0.085"
- Overall Length 2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-187-082
- Zoro # G0985530
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.085" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Flute Length | 0.180" |
Details
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 41° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.375-1.375" Internal Dial Caliper Gage (4400-0801)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- LINK 1/4 X 2-1/2 Carbide 4Fl 60° Performance Chamfer (90-CB-411)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- Micro 100 Chamfer Cutters