Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia
Mfr # QCS-125-100X
Zoro # G0984009
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 90 Degrees
- Length of Cut 3/64"
- Overall Length 1-1/2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-125-100X
- Zoro # G0984009
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 3/64" |
Overall Length | 1-1/2" |
Flute Length | 0.113" |
Shank Dia. | 3/16" |
Neck Length | 1/2" |
Details
Number of Flutes | 3 |
Included Angle | 90 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- Micro 100 Chamfer Cutters