Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Number of Flutes: 4
Mfr # QCS-187-060
Zoro # G0979370
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 60 Degrees
- Length of Cut 0.128"
- Overall Length 2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-060
- Zoro # G0979370
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.128" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Flute Length | 0.258" |
Details
Number of Flutes | 4 |
Included Angle | 60 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/16)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J7416HF)
- GRAY TOOLS Pliers Mini Needle Nose 4-3/4" (B277A)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- Micro 100 Milling Cutters