Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Number of Flutes: 3
Mfr # QCS-125-120X
Zoro # G0980947
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 120 Degrees
- Length of Cut 0.027"
- Overall Length 1-1/2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-125-120X
- Zoro # G0980947
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.027" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Neck Length | 1/2" |
Flute Length | 0.085" |
Details
Number of Flutes | 3 |
Included Angle | 120 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Shank DIA x 60° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50845)
- DEWALT 11/64" Black Oxide Split Point Drill Bit (DW1111)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- MILESCRAFT Hinge Mate 200 Door Mortising Kit for Hinges for Use with Router (1214)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- Micro 100 Milling Cutters