Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Neck Length: 1/2"
Mfr # QCS-125-120
Zoro # G0988279
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 120 Degrees
- Length of Cut 0.027"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-125-120
- Zoro # G0988279
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.027" |
Overall Length | 1-1/2" |
Neck Length | 1/2" |
Flute Length | 0.085" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 3 |
Included Angle | 120 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 60° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- Micro 100 Milling Cutters