Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Length of Cut: 1/16"
Mfr # QCS-187-100
Zoro # G0979650
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 100 Degrees
- Length of Cut 1/16"
- Overall Length 2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-100
- Zoro # G0979650
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1/16" |
Overall Length | 2" |
Flute Length | 0.145" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 4 |
Included Angle | 100 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 50° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- TE-CO Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5 (6400301)
- CURRENT TOOLS 1" Piece Maker SS Stainless Steel Knock-Out Punch (1542)
- BON TOOL Bon 83-119 Go-Devil Mortar Spreader, Aluminum 24" X 10" (83-119)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- INTERNAL TOOL A 2F Dbl 90degX.500 Dia Chamfer Mill (64-1225)
- Micro 100 Chamfer Cutters