Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Length of Cut: 0.082"
Mfr # QCS-125-060
Zoro # G0984045
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 60 Degrees
- Length of Cut 0.082"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QCS-125-060
- Zoro # G0984045
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.082" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Neck Length | 1/2" |
Flute Length | 0.169" |
Details
Number of Flutes | 3 |
Included Angle | 60 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- GYROS Carbon Steel Hex Rethreading Die, 2-5/8-Inch to 12-Inch, 1 Piece (92-92512)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (12897D2B51638)
- KIPP Threaded Insert Reinforced, Stainless Steel, M14X1, 5, M20X1, 5 (K0399.114X15)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- Micro 100 Chamfer Cutters