Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Length of Cut: 0.074"
Mfr # QCS-187-090
Zoro # G0983896
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 90 Degrees
- Length of Cut 0.074"
- Overall Length 2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-090
- Zoro # G0983896
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.074" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Flute Length | 11/64" |
Details
Number of Flutes | 4 |
Included Angle | 90 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T27 Tip, 5 in L (42977)
- WIHA Torx(R) T5 Round (36264)
- OLFA Utility Knife Utility, 7 in L (OL)
- EMPIRE LEVEL 12" True Blue Combination Square (E250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- Micro 100 Milling Cutters