Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Length of Cut: 0.055"
Mfr # QCS-125-082
Zoro # G0984255
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 82 Degrees
- Length of Cut 0.055"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-125-082
- Zoro # G0984255
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.055" |
Overall Length | 1-1/2" |
Flute Length | 0.118" |
Shank Dia. | 3/16" |
Neck Length | 1/2" |
Details
Number of Flutes | 3 |
Included Angle | 82 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 41° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- EMERGENCY ZONE Multitool Pliers (401)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- HANSON 18 Leaf Standard Thread Pitch Gauge (12018)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- Micro 100 Chamfer Cutters