Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Length of Cut: 0.040"
Mfr # QCS-125-100
Zoro # G0983494
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 100 Degrees
- Length of Cut 0.040"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-125-100
- Zoro # G0983494
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.040" |
Overall Length | 1-1/2" |
Neck Length | 1/2" |
Flute Length | 0.099" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 3 |
Included Angle | 100 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 50° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- TOTALTURF 13269 No. 12 Spanner Security Insert Tip Bit (TO573996)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- Micro 100 Chamfer Cutters